Shop All Washroom Accessories
Kohler
Composed Double Robe Hook
Mfr # 73146-TT
Zoro # G0473883
product price: $117.00
/ea
Free Shipping & Returns
$117.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Hooks 2
- Collection Composed
- Depth 1-3/4 in
- Height 2 in
- Color Vibrant Titanium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73146-TT
- Zoro # G0473883
- UPC # 885612505675
- Country of Origin China
- Category Washroom Accessories
Dimensions
Depth | 1-3/4 in |
Height | 2 in |
Width (In.) | 4-3/4 in |
Details
Item | Composed Double Robe Hook |
Number of Hooks | 2 |
Collection | Composed |
Color | Vibrant Titanium |
Mounting | Wall Mounted |
Material | Metal |
Features | Concealed Screws |
Type | Double Hook |
Includes | Installation Hardware |
Description
Composed Double Robe Hook
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" GALVANIZED CAP (352-489)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 15 In L (22600086315000)
- ZORO SELECT Nipple, Schedule 40, 1-3/8" ID, 316 SS (ZUSA-PF-15433)
- LEGEND VALVE 1/2 x 8 T550 1/4 TURN FROST FR (108-153A)
- KOHLER Elate Verticle Tissue Holder (27293-CP)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99009-SCF-NA)
- KOHLER Verdera Aluminum Medicine Cabinet Wit (99011-SCF-NA)
- KOHLER Square Foot Ledge (23287-CP)
- KOHLER Alteo Vertical Tissue Holder (37056-BN)
- KOHLER Coralais Hotelier (13448-CP)
- MOEN Aluminum Shower Rod Bright Chrome 6' (2-100-6A)
- Kohler Washroom Accessories