Shop All Bath Towel Bars and Hooks
Kohler
Composed 30" Towel Bar
Mfr # 73143-CP
Zoro # G8845783
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73143-CP
- Zoro # G8845783
- UPC # 885612499349
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Composed 30" Towel Bar |
Description
Composed 30 In. Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-48)
- ZORO SELECT 1/8" MNPT x 3" TBE Brass Pipe Nipple (706113-0248)
- ZORO SELECT 1-1/2" Socket PVC Ball Valve Union (4PGA9)
- GROHE Universal Flow Straightener (13997000)
- KOHLER Purist Towel Ring (14441-BN)
- KOHLER Artifacts Towel Ring (72571-CP)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- KOHLER Artifacts 24" Towel Bar (72568-2BZ)
- KOHLER Artifacts Double Robe Hook (72572-BN)
- KOHLER Tone Robe Hook Vibrant Brushed Moderne Brass (27427-2MB)
- KOHLER Draft Hotelier (22568-CP)
- Kohler Bath Towel Bars and Hooks