Shop All Bath Towel Bars and Hooks
Kohler
Composed 30 Towel Bar
Mfr # 73143-AF
Zoro # G308451907
product price: $248.85
/ea
Free Shipping & Returns
$248.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Length 30 in
- Material Zinc
- Width 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73143-AF
- Zoro # G308451907
- UPC # 195711010155
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Length | 30 in |
Width | 30 in |
Details
Finish | Vibrant French Gold |
Material | Zinc |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 30in towel bar complements Composed faucets and accessories.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Coupling, 2" x 1-1/4", Press Ends (9002450PC)
- APOLLO EXPANSION PEX 3/4 in. PEX-A Barb Brass 90-Degree Elbow Fitting (EPXE3434)
- DANCO Fct Stem 2K-2H (9D0015744E)
- KBI CHECK VALV 1"" FPT (1001-10)
- KOHLER Avid Double Robe Hook (97500-BN)
- KOHLER Riff Towel Ring Vibrant Brushed Moderne Brass (27412-2MB)
- KOHLER Devonshire 18" Towel Bar (10550-PB)
- KOHLER Purist Robe Hook (14443-CP)
- KOHLER Composed 24 Towel Bar (73142-BL)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- DELTA Dorval 24" Towel Bar (75624-CZ)
- Kohler Bath Towel Bars and Hooks