Shop All Shower Faucets
Kohler
Composed 3 Hole Bath Filler & Handshower
Mfr # 73078-4-2MB
Zoro # G408462919
product price: $1,318.99
/ea
Free Shipping & Returns
$1,318.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Length 10.8125 in
- Width 14 in
- Height 9.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73078-4-2MB
- Zoro # G408462919
- UPC # 885612928016
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 10.8125 in |
Width | 14 in |
Height | 9.125 in |
Details
Material | Brass |
Description
Timeless And Deliberate, The Composed Collection Embodies The Beautifully Understated Elements Of Minimalist Design. By Eliminating Unnecessary Details, The Collection Is Designed To Elicit An Emotional Response With Its Stark, Refined Beauty.
- •Metal construction
- •Single-function handshower with 60" (1524 mm) length hose
- •8-1/4" (210 mm) spout reach
- •KOHLER ceramic disc valves exceed industry longevity standards for a lifetime of durable performance
- •High-temperature limit setting for added safety
- •High-temperature limit setting for added safety
- •8.0 gpm (30.3 lpm) maximum bath faucet flow rate at 45 psi (3.1 bar)
- •Coordinates with Composed faucets, accessories, and showering components to complete your bathroom
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNF04)
- MOEN Hose & Spray (136103SL)
- SUPERIOR TOOL Pipe Wrench, Internal, 3/4 In, Steel (5234)
- LEGEND VALVE 1-1/4" x 18" BLACK NIPPLE (355-290)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- Kohler Bathtub Faucets & Accessories