Shop All Bath Towel Bars and Hooks
Kohler
Composed 24" Double Towel Bar
Mfr # 73144-CP
Zoro # G8852433
Free Shipping & Returns
$234.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 73144-CP
- Zoro # G8852433
- UPC # 885612499356
- Country of Origin China
- Category Bath Towel Bars and Hooks
Details
Item | Composed 24" Double Towel Bar |
Description
Composed 24 In. Double Towel Bar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" TRUNK X CLOSE-6X1/2 PORT (461-260)
- KOHLER Clear Wall Jamb, 52.235 Long (1284534-08)
- BOB Float Valve, 1-1/4 In, SS w/Viton Seal (R1380-1-1/4)
- PLUMB SHOP BRASSCRAFT MP RND Sillcock Handle (480-046)
- KOHLER Artifacts Towel Ring (72571-2BZ)
- KOHLER Parallel Towel Arm (23526-BN)
- KOHLER Occasion Towel Ring (27063-SN)
- KOHLER Kumin 24" Double Towel Bar (97890-BL)
- KOHLER Double Robe Hook in Vibrant Brushed Moderne Brass (35927-2MB)
- KOHLER Devonshire 24" Double Towel Bar (10553-BN)
- KINGSTON BRASS Pedestal 2-Tier Steel Construction Towel Rack W/ Wooden Case, Brass (SCC8267)
- Kohler Bath Towel Bars and Hooks