Shop All Bath Towel Bars and Hooks
Kohler
Composed 18 Towel Bar
Mfr # 73141-AF
Zoro # G508449292
product price: $214.08
/ea
Free Shipping & Returns
$214.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2 in
- Width 18 in
- Material Zinc
- Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 73141-AF
- Zoro # G508449292
- UPC # 195711010070
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2 in |
Width | 18 in |
Length | 20 in |
Details
Finish | Vibrant French Gold |
Material | Zinc |
Description
Timeless and deliberate, the Composed collection embodies the beautifully understated elements of minimalist design. By eliminating unnecessary details, the collection is designed to elicit an emotional response with its stark, refined beauty. This 18in towel bar complements Composed faucets and accessories.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BNL)
- TEFEN Male Threaded Elbow, 8mmx1/8" BSPT (22046948028)
- MILWAUKEE VALVE Angle Globe Valve, Class 125, 2 In., FNPT (504 2)
- ZORO SELECT PVC Coupling, Insert, 1 1/4 in x 3/4 in Pipe Size (1429167)
- KOHLER Composed 30 Towel Bar (73143-AF)
- KOHLER Pinstripe 18" Towel Bar (13108-BN)
- KOHLER Bancroft Hand Towel Holder (11416-SN)
- KOHLER Composed 30" Towel Bar (73143-TT)
- KOHLER Occasion 24 Double Towel Bar (27062-BMB)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- KOHLER Parallel Towel Arm (23526-AF)
- Kohler Bath Towel Bars and Hooks