Shop All Handles, Levers & Controls
Kohler
Components Ws Handle Set
Mfr # 77974-4-SN
Zoro # G808460713
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Material Zinc
- Standards ADA Compliant
- Overall Width 1.0625 in
- Height 1.5625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 77974-4-SN
- Zoro # G808460713
- UPC # 885612724816
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 1.0625 in |
Height | 1.5625 in |
Length (In.) | 2.3125 in |
Details
Finish | Vibrant Polished Nickel |
Material | Zinc |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Pair these sleek, minimalist lever handles with your choice of Components sink spout for a personalized design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3109 12 13)
- SMITH-COOPER Hex Nipple, 316, 1-1/4" (4321002012)
- ZORO SELECT Hose Bibb, Quarter Turn, No Kink, 1/2 In M (102-353HN)
- JONES STEPHENS Import Coupling, No Hub, Heavy Duty, 6" (U99660)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- KOHLER Handle Assembly (1015467-VF)
- KOHLER Handle Assembly, Ws (1304208-4-CP)
- KOHLER Purist Valve Trim-Lever (TS14423-4-2MB)
- KOHLER Handle, Cross (1011053-BN)
- KOHLER Knob, Lift (59466-VF)
- Kohler Handles, Levers & Controls