Shop All Faucet Accessories
Kohler
Components Wm Lav Spout Trim - Tube
Mfr # T23890-2MB
Zoro # G008458190
Free Shipping & Returns
$415.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length (In.) 10.5625 in
- Height 1.75 in
- Standards ADA Compliant
- Width 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T23890-2MB
- Zoro # G008458190
- UPC # 885612885272
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 10.5625 in |
Height | 1.75 in |
Width | 2.375 in |
Details
Material | Brass |
Finish | Vibrant Brushed Moderne Brass |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Aerator Kit (40041CSL)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- PARKER Strt Connect, Zinc Stl, CompxSAE, 1/4In (4-5 F5BU-S)
- APOLLO BY TMG 1 in. x 1/2 in. Polypropylene Blue Twister Insert 90-Degree x FPT Elbow (ABTFE112)
- KOHLER Insert, 1.0 Gpm, Laminar, Pca (1139287)
- KOHLER Plug Button (1063732-CP)
- KOHLER 47 (1192910-2MB)
- KOHLER Spray Head Kit (1036940-96)
- KOHLER Faucet Spray Assy Contemporary (1307778-VS)
- KOHLER Plug Button (1219282-CP)
- KOHLER Rubber Cover-Sp (1114683-HB1)
- Kohler Faucet Accessories