Shop All Faucet Accessories
Kohler
Components Wm Lav Spout Trim - Row
Mfr # T23889-AF
Zoro # G908458238
product price: $588.63
/ea
Free Shipping & Returns
$588.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Standards ADA Compliant
- Width 2.375 in
- Height 0.9375 in
- Overall Length (In.) 11.4375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T23889-AF
- Zoro # G908458238
- UPC # 195711038289
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Width | 2.375 in |
Height | 0.9375 in |
Overall Length (In.) | 11.4375 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- APG 3/4" Polypropylene Part DC (3E07DCPP)
- RANDELL Faucet, Swivel , Dk Mt, Leadfree (HD FLR150)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-BN)
- KOHLER Assy, Adjustment Collar (75740)
- KOHLER Ccg Assembly With Bracket (1420734)
- KOHLER Universal Rite-Temp Therm Vlv Kit, Stop (28304-KS-NA)
- KOHLER Artifacts(R) Single-Handle Bathroom Sink Faucet (72762-9M-SN)
- KOHLER Toobi White Insert (3013333)
- KOHLER Sprayhose, Flexible, 60 in. (9514-CP)
- DELTA Monitor, 13 Series T/S Trim (T13422-PD)
- Kohler Faucet Accessories