Shop All Faucet Accessories
Kohler
Components Wm Lav Spout Trim - Ribbon
Mfr # T23888-AF
Zoro # G708458278
product price: $533.21
/ea
Free Shipping & Returns
$533.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Length (In.) 10.875 in
- Height 1.75 in
- Width 2.375 in
- Standards ADA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T23888-AF
- Zoro # G708458278
- UPC # 195711038241
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Overall Length (In.) | 10.875 in |
Height | 1.75 in |
Width | 2.375 in |
Details
Material | Brass |
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- AMAZE HEATER Spacio Innovations Calmat Plus Electronic Anti-Scale & Rust Water Treatment System (SP461060)
- ZURN JP2378-H - Cast Iron Enameled Half Grate (JP2378-H)
- PARKER Reducing Adapter, Carbon Steel, FNPT (6-4 RA-S)
- KOHLER Retainer (1006026)
- KOHLER Side Spray Assembly (1215549-CP)
- KOHLER Shank (1041641)
- KOHLER Spray Assembly (1332592-VS)
- KOHLER Multi-Outlet Power Supply, Plastic, 120V (K-13481-A-NA)
- KOHLER Purist Freestanding Bath Faucet Trim (T97328-4-2MB)
- BK RESOURCES Replacement Optiflow 'Cold' Valve, Handle & Bonnet, Lead Free (BKF-CV-HB-G)
- Kohler Faucet Accessories