Shop All Showerheads and Tub Faucets
Kohler
Components Wall-Mount Non-Diverter Bath Spout
Mfr # 77999-BL
Zoro # G001196242
Free Shipping & Returns
$154.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3 in
- Width 9-7/16 in
- Connection 1/2" NPT
- Material Metal
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 77999-BL
- Zoro # G001196242
- UPC # 885612765833
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3 in |
Width | 9-7/16 in |
Spout Length | 9-7/16 in |
Length | 9-7/16 in |
Connection Size | 1/2 in |
Details
Item | Tub Spout |
Connection | 1/2" NPT |
Material | Metal |
Connection Type | NPT |
Color | Matte Black |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" A-LOK x 1/4" MNPT Brass 90 Degree Elbow (6MSEL4N-B)
- TOTO C5 TANK TYPE WASHLET ELONGATED STANDARD REMOTE COTTON (SW3084#01)
- CHICAGO FAUCET Dual-Handle 3-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (305-VBRXKRCF)
- AMERICAN STANDARD American Standard 6515001.020 Washbrook Back Spud Washout Urinal (6515001.02)
- KOHLER Real Rain Overhead Panel (31110-G-58)
- KOHLER Purist Rite-Temp Shower Valve Trim (TS14422-3-CP)
- KOHLER Awaken 10" 1.75 Gpm Rainhead (76465-G-2BZ)
- KOHLER Purist Essentials Showering Pkg 2.5Gpm (22181-AF)
- KOHLER Bancroft Sngl-Fctn Katalyst Shwrhd (10590-AK-2BZ)
- KOHLER WatertileRd 27 Nozzle Body Spray 1.0 (77119-BL)
- THRIFCO PLUMBING Tub & Shower Brass Stem Assembly Hot/Cold, Sterling (4400982)
- Kohler Showerheads and Tub Faucets