Shop All Bathroom Sink Faucets
Kohler
Components Wall-Mount Bathroom Sink Faucet Trim
Mfr # T23890-CP
Zoro # G401205247
Free Shipping & Returns
$291.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 1.2 GPM
- Standards ANSI, ASME, CSA, NSF
- Material Brass
- Spout Reach 10 in
- Height 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T23890-CP
- Zoro # G401205247
- UPC # 885612756909
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Height | 2-3/8 in |
Width | 2-3/8 in |
Details
Finish | Polished Chrome |
Flow Rate | 1.2 GPM |
Standards | ANSI, ASME, CSA, NSF |
Material | Brass |
Spout Reach | 10 in |
Item | Bathroom Faucet |
Series | Components |
Number Of Handles | 0 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Hand Shower, Polished Chrome (K107A1)
- LARSEN SUPPLY CO TAndS PR CHR Lever Handle (HL-32)
- DELTA 8" Mount, Commercial 2 or 4 Hole Kitchen Faucet (4453-RB-DST)
- MIDWEST FASTENER 7/8" OD x 3/4MIP Brass Compression Pipe Connectors 2PK (34491)
- KOHLER Triton Bowe Shelf-Back Sink Faucet (520T70-5AEA-CP)
- KOHLER Low Arc Bathroom Faucet, Polished Chrome (K-800T20-5ANL-CP)
- KOHLER Geometric Touchless Ac-Powered Deck-Moun (13469-CP)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- KOHLER 0 in Mount, 1 Hole Bathroom Faucet (77968-BL)
- KOHLER Purist Widespread Lavatory Faucet Wit (14406-4-BV)
- DOMINION COMMERCIAL FAUCETS Double Foot Pedal 0 Hole Foot Lever, Chrome (77-9222)
- Kohler Bathroom Sink Faucets