Shop All Shower Faucets
Kohler
Components Volume Control Trim
Mfr # T78025-9-SN
Zoro # G908457514
product price: $214.76
/ea
Free Shipping & Returns
$214.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.5625 in
- Width 3.875 in
- Height 3.875 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78025-9-SN
- Zoro # G908457514
- UPC # 195711037534
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.5625 in |
Width | 3.875 in |
Height | 3.875 in |
Details
Material | Brass |
Finish | Vibrant Polished Nickel |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist Industrial handle. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/2" Barbed Straight Coupler PK 10 (C0-8WP)
- ACORN CONTROLS Toilet, Without Lavatory, Stainless Steel (R2100-W-1)
- CHICAGO FAUCET Single Handle 4" Mount, Bathroom Faucet, Chrome plated (2200-4E37ABCP)
- BRADLEY AST4 Valve Repair Kit (S65-261)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- Kohler Bathtub Faucets & Accessories