Shop All Shower Faucets
Kohler
Components Volume Control Trim
Mfr # T78025-8-BV
Zoro # G808457454
product price: $214.76
/ea
Free Shipping & Returns
$214.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 3.9375 in
- Width 3.875 in
- Height 3.875 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78025-8-BV
- Zoro # G808457454
- UPC # 195711037572
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 3.9375 in |
Width | 3.875 in |
Height | 3.875 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Outlet 0.35Gpm Laminar Male Vp (E39VPJKABCP)
- KOHLER Flush Valve Kit (83094)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (788VR4)
- PFISTER Pfister Pump Soap Disp 026 (931-0020)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Studio Mcgee Mastershower Transfer Valve Trim With Lever Handle in Vibrant Brushed Moderne Brass (T35921-4-2MB)
- KOHLER Components Transfer Valve Trim (T78026-8-AF)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- Kohler Bathtub Faucets & Accessories