Shop All Toilet Paper Dispensers & Holders
Kohler
Components Vertical Toilet Paper Holder
Mfr # 78383-BL
Zoro # G801196589
Free Shipping & Returns
$148.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Dispenser Width 3.19 in
- Dispenser Height 1.91 in
- Dispenser Depth 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 78383-BL
- Zoro # G801196589
- UPC # 885612692436
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.19 in |
Dispenser Height | 1.91 in |
Dispenser Depth | 1.97 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 1 gal, 16 in x 25 ft, Universal, Blue, Polyester, Polypropylene (MAT1625)
- INTEPLAST GROUP 30 gal Trash Bags, 30 in x 36 in, Heavy-Duty, 0.58 mil, Black, 250 PK (WSL3036HVK)
- DIVERSEY Neutral Floor Cleaner, 5 gal., Citrus (101109754)
- KIMBERLY-CLARK PROFESSIONAL Cottonelle Ultra CleanCare Toilet Paper, 48 Rolls, 4 Packs of 12, 170 Sheets Per Roll (12456)
- KOHLER Elate Double Tp Holder (27289-BL)
- KOHLER Relic Toilet Tissue Holder (26497-CP)
- KOHLER Square Vertical Toilet Paper Holder (23289-CP)
- KOHLER Holder, For Tissue Paper, Premium Metal (K-27293-CP)
- KOHLER Composed Vertical Tissue Holder (73148-2MB)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- SAN JAMAR 9" Twin Roll Bath Tissue Dispenser, 12"x19"x5-1/4", Black (SJMR4090TBK)
- Kohler Toilet Paper Dispensers & Holders