Shop All Handles, Levers & Controls
Kohler
Components Transfer Valve Trim With Oyl Handle
Mfr # T78026-8-2MB
Zoro # G001212980
product price: $253.31
/ea
Free Shipping & Returns
$253.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Brass
- Height 3-15/16 in
- Mounting Wall Mounted
- Handle Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78026-8-2MB
- Zoro # G001212980
- UPC # 885612906076
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 3-15/16 in |
Overall Width | 3-15/16 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Brass |
Mounting | Wall Mounted |
Handle Type | Knob |
Includes | Handles |
Standards | ASME A112.18.1; ASME, CSA |
ADA Compliant | No |
Commercial / Residential | Residential |
Number Of Handles | 1 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THETFORD Thetford 08706 Flat Top Valve with O-Ring (08706)
- JOHN GUEST Push-to-Connect Union Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0308E-PK10)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Matte Black (T17059-BL)
- THRIFCO PLUMBING 3 x 1-1/2 Flexible Coupling (6722606)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-BL)
- KOHLER Handle, Bath (77809-CP)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- KOHLER Pinstripe Shower Trim, Pure-Lever (TS13134-4A-SN)
- KOHLER Trip Lever Handle Assy (83845-CP)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-SN)
- MOEN Handle Kit, 40085 (40085)
- Kohler Kitchen Faucets & Accessories