Shop All Shower Faucets
Kohler
Components Transfer Valve Trim
Mfr # T78026-9-BV
Zoro # G108457208
product price: $253.31
/ea
Free Shipping & Returns
$253.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.5625 in
- Width 3.875 in
- Height 3.875 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78026-9-BV
- Zoro # G108457208
- UPC # 195711037459
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.5625 in |
Width | 3.875 in |
Height | 3.875 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Outlet Box, Sweat Inlet, Center Drain (60248)
- NEWPORT BRASS In Wall 2 & 3 Way Diverter Valve W/ 20 Tooth Stem, 16 Tth Stem Adapter (1-617)
- THETFORD Thetford 42036 White Seat and Cover Assembly for Style Lite and Plus Toilets (42036)
- WINGITS Shower Basket, 8 In W, SS, Polished (WRBPS8)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Kohler Bathtub Faucets & Accessories