Shop All Showerheads and Tub Faucets
Kohler
Components Transfer Valve Trim
Mfr # T78026-4-AF
Zoro # G508455187
Free Shipping & Returns
$229.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.875 in
- Width 3.875 in
- Standards ADA Compliant
- Length 4.375 in
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T78026-4-AF
- Zoro # G508455187
- UPC # 195711037435
- Country of Origin Unknown
- Category Showerheads and Tub Faucets
Dimensions
Height | 3.875 in |
Width | 3.875 in |
Length | 4.375 in |
Details
Finish | Vibrant French Gold |
Standards | ADA Compliant |
Material | Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Pipe-Ventilating Valve Starlig (07911000)
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNG3)
- ZORO SELECT 1-1/4" x 1" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTU9)
- WATTS Steam Pressure Regulator, 3/4in, 3-15psi (152A 3-15)
- KOHLER Awaken G90 Single-Function Showerhead (72417-BN)
- KOHLER Awaken G110 1.75 Gpm Multifunction Handshower (72415-G-BN)
- KOHLER Purist 1.75Gpm Sf Shwrhd-Katalyst (939-G-SN)
- KOHLER Purist B/S Trm W/Div, 35 Spt, Ls Hd-Lvr (T14420-4L-AF)
- KOHLER Awaken G90 Multifunction Handshower (72414-2MB)
- KOHLER 10" Rainhead With Katalyst Air-Induction Technology, 2.5 Gpm (13689-2MB)
- KOHLER Awaken G90 1.75 Gpm Handshower Kit (98361-G-CP)
- Kohler Showerheads and Tub Faucets