Shop All Bath Towel Bars and Hooks
Kohler
Components Towel Arm
Mfr # 78377-2MB
Zoro # G801196022
product price: $138.56
/ea
Free Shipping & Returns
$138.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Collection Components
- Material Metal
- Width 10 in
- Length 2-15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78377-2MB
- Zoro # G801196022
- UPC # 885612895202
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10 in |
Length | 2-15/16 in |
Height | 2-3/8 in |
Details
Item | Towel Bar |
Finish | Vibrant Brushed Modern Brass |
Collection | Components |
Material | Metal |
Color | Vibrant Brushed Moderne Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel arm in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Pro Pex Cutter, PE Material Application (25880)
- 3M Water Filter System, 20 gpm, 5 Micron, 4-1/2" O.D., 25 1/8 in H (5621102)
- KOHLER Strainer Body Lever Lift (29060-SN)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HB-BN)
- KOHLER Riff Towel Ring Matte Black (27412-BL)
- KOHLER Kumin Towel Ring (97898-BN)
- KOHLER Plate, Wall Mount (1082686)
- KOHLER Margaux 24" Double Towel Bar (16253-SN)
- KOHLER Margaux 24" Double Towel Bar (16253-BV)
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- TAYMOR Bathroom Hook, 2 Hook, 2-3/4In D, Chrome (04-4902)
- Kohler Bath Towel Bars and Hooks