Shop All Shower Faucets
Kohler
Components Thermostatic Valve Trim
Mfr # T78027-9-SN
Zoro # G108457321
product price: $475.35
/ea
Free Shipping & Returns
$475.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.5625 in
- Width 6.375 in
- Height 6.375 in
- Finish Vibrant Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78027-9-SN
- Zoro # G108457321
- UPC # 195711037626
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.5625 in |
Width | 6.375 in |
Height | 6.375 in |
Details
Material | Brass |
Finish | Vibrant Polished Nickel |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- ZORO SELECT 3/8" Socket Weld SS Tee (4307005106)
- AMERICAN FILTER CO 6 H, 12 PK (9014-AFC-RF-A1-12-68417)
- REED PIVOT HEAD VALVE KEY W/3FT EX (VKP10)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Coralais Shower Faucet Trim With Leve (T15211-4-CP)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Vibrant Brushed Nickel (T35919-4-BN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- KOHLER Artifacts Valve Trim-Lever (TS72767-4-AF)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- Kohler Shower Faucets