Shop All Shower Faucets
Kohler
Components Thermostatic Valve Trim
Mfr # T78027-4-BV
Zoro # G208457368
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 4.4375 in
- Width 6.375 in
- Height 6.375 in
- Finish Vibrant Brushed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78027-4-BV
- Zoro # G208457368
- UPC # 195711037602
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 4.4375 in |
Width | 6.375 in |
Height | 6.375 in |
Details
Material | Brass |
Finish | Vibrant Brushed Bronze |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1882-040)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- PLASTIC TRENDS ELBOW 45 PVC S&D 4"" HXH (P504)
- ZORO SELECT 3/4" MNPT x 6 ft. TBE Red Brass Pipe Sch 40 (464-720)
- KOHLER Simplice Transfer Valve Trim (T23951-4-BN)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Occasion Rite-Temp Valve Trim (TS27043-4-SN)
- DELTA Woodhurst Shower Trim (T14232-BL)
- Kohler Bathtub Faucets & Accessories