Shop All Single Handle Bathroom Faucets
Kohler
Components Single-Handle, Rocker
Mfr # 77963-8A-SN
Zoro # G908453110
product price: $451.35
/ea
Free Shipping & Returns
$451.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 2.375 in
- Length 2.375 in
- Height 1.1875 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77963-8A-SN
- Zoro # G908453110
- UPC # 195711043566
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 2.375 in |
Length | 2.375 in |
Height | 1.1875 in |
Details
Material | Brass |
Finish | Vibrant Polished Nickel |
Description
Modern form meets modern function: the Kohler Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. This rocker faucet handle features a unique back-and-forth movement with smooth control. Pair it with your choice of Components sink spout.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 34 CxC Union (W02065D)
- AMERICAN FILTER CO 4 H, 4 PK (AFC-G6-VF1200-4p-4116)
- VIEGA Adapter (80085)
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (ACF00016)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-16027-4-CP)
- KOHLER Composed Single-Handle Faucet, Cylinder (73050-7-BN)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- KOHLER Composed Single-Handle Faucet, Lever (73167-4-2MB)
- KOHLER Single Handle Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (K-99491-4-CP)
- KOHLER Single Handle Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (K-99760-4-CP)
- DELTA Trillian: Single Handle Mid-Height Bathroom Faucet (643-SS-PR-DST)
- Kohler Single Handle Bathroom Faucets