Shop All Showerhead and Tub Accessories
Kohler
Components Rite-Temp Vlv Trm W/Div
Mfr # T78016-9-BL
Zoro # G401247339
product price: $473.06
/ea
Free Shipping & Returns
$473.06
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5-1/8 in
- Height 6-3/8 in
- Width 6-3/8 in
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T78016-9-BL
- Zoro # G401247339
- UPC # 885612669483
- Country of Origin Unknown
- Category Showerhead and Tub Accessories
Dimensions
Length (In.) | 5-1/8 in |
Height | 6-3/8 in |
Width | 6-3/8 in |
Details
Color/Finish | Matte Black |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Female NPT x Female NPT x Female NPT x Female NPT Black Forged Steel Cross Class 3000 (1MMZ4)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- SLOAN Bathroom Faucet Part Sjs1651-3 Sensor Deck Mnt Lqd Soap Btl (5700307)
- APOLLO VALVES Water Pressure Reducing Valve, 1/2 In. (36H20301)
- KOHLER Anthem Recessed Mech Th Control 2Ot Vibrant Brushed Nickel (26346-9-BN)
- KOHLER Devonshire(R) Rite-Temp(R) Shower Valve Trim With Lever Handle, Less Showerhead (TLS396-4-BN)
- KOHLER 28 (77971-0)
- KOHLER Anthem Recessed Mech Th Control 4Ot Polished Chrome (26348-9-CP)
- KOHLER Anthem Recessed Mech Th Control 2Ot (26346-9-SN)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- PRIME-LINE 21/32 in. and 27/32 in. Shower Valve Socket for Removing Tub Single Pack (RP77311)
- Kohler Showerhead and Tub Accessories