Shop All Handles, Levers & Controls
Kohler
Components Rite-Temp Shower Valve Trim With Oyl Handle
Mfr # TS78015-8-BL
Zoro # G601212779
product price: $382.76
/ea
Free Shipping & Returns
$382.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Includes Handles
- Standards ASME A112.18.1; ASME, CSA
- Height 6-3/8 in
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS78015-8-BL
- Zoro # G601212779
- UPC # 885612669445
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 6-3/8 in |
Overall Width | 6-3/8 in |
Details
Material | Brass |
Includes | Handles |
Standards | ASME A112.18.1; ASME, CSA |
ADA Compliant | Yes |
Color/Finish | Matte Black |
Handle Type | Knob |
Valve Type | Pressure Balanced |
Mounting | Wall Mounted |
Number Of Handles | 1 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress adapter, 3/4" x 3/4" (79315)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC2-HBLK)
- LEGRIS Barbed Plug, 1/8 in Tube Size, Polymer, Red, 10 PK (3126 53 00)
- DELTA Single Handle High-Arc Bathroom Faucet (559HA-CZ-DST)
- KOHLER Handle (1106729-CP)
- KOHLER Components Transfer Valve Trim With Oyl Handle (T78026-8-2MB)
- KOHLER Avid Rite-Temp Valve Trim With Lever Handle (TS97018-4-BN)
- KOHLER Avid Volume Control Valve Trim With Lever Handle (T97025-4-CP)
- KOHLER Handle Kit, 1001795-CP (1001795-CP)
- KOHLER Toobi Valve Trim W/ Lever Handle (TS8981-4-BN)
- NOOTREES Nootrees 280764 Virgin Ecoluxe Bamboo 3-Ply Toilet Tissue; 4 Rolls per Pack - 300 Sheet per Pack - Pack of 12 (280764)
- Kohler Handles, Levers & Controls