Shop All Handles, Levers & Controls
Kohler
Components Rite-Temp Shower Valve Trim With Oyl Handle
Mfr # TS78015-8-2MB
Zoro # G501213074
product price: $382.76
/ea
Free Shipping & Returns
$382.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Brass
- Color/Finish Vibrant Brushed Moderne Brass
- ADA Compliant Yes
- Height 6-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS78015-8-2MB
- Zoro # G501213074
- UPC # 885612906397
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 6-3/8 in |
Overall Width | 6-3/8 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Brass |
Color/Finish | Vibrant Brushed Moderne Brass |
ADA Compliant | Yes |
Handle Type | Knob |
Valve Type | Pressure Balanced |
Standards | ASME A112.18.1; ASME, CSA |
Includes | Handles |
Mounting | Wall Mounted |
Number Of Handles | 1 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-BL)
- LEGEND VALVE 1-1/4" SS MALE ADAPTER (312-006SS)
- KOHLER Trip Lever Assembly (1321449-CP)
- APG 1-1/4" 316 Stainless Steel Part B (312BSS)
- KOHLER Handle, 4 Blade Hot (41063-H-CP)
- KOHLER Handle Assembly, Ws (1305886-4A-CP)
- KOHLER Components Volume Control Valve Trim With Lever Handle (T78025-4-CP)
- KOHLER Artifacts Volume Control Valve Trim With Cross Handle (T72771-3-CP)
- KOHLER Handle Kit, 1352294-CP (1352294-CP)
- KOHLER Purist Shower Trim-Lever (TS14422-4G-RGD)
- CHICAGO FAUCET MVP Push Button Handle (665-PSHJKCP)
- Kohler Kitchen Faucets & Accessories