Shop All Handles, Levers & Controls
Kohler
Components Rite-Temp Shower Valve Trim With Lever Handle
Mfr # TS78015-4-CP
Zoro # G801213255
product price: $239.96
/ea
Free Shipping & Returns
$239.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish Polished Chrome
- Includes Handles
- ADA Compliant Yes
- Overall Width 6-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS78015-4-CP
- Zoro # G801213255
- UPC # 885612669285
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 6-3/8 in |
Height | 6-3/8 in |
Details
Material | Brass |
Color/Finish | Polished Chrome |
Includes | Handles |
ADA Compliant | Yes |
Mounting | Wall Mounted |
Handle Type | Lever |
Valve Type | Pressure Balanced |
Standards | ASME A112.18.1; ASME, CSA |
Number Of Handles | 1 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 15 psi (6010DCM01-KM-15)
- LEGEND VALVE 3" GALVANIZED 90 ELBOW (352-010C)
- ELKAY Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (GECR2521R2)
- ZORO SELECT No Hub Coupling, For Pipe Size 1-1/2" (DXNH156-150)
- KOHLER Artifacts Thermostatic Valve Trim With Cross Handle (T72769-3-BN)
- KOHLER Artifacts Valve Trim - Lever (TS72767-4-2MB)
- KOHLER 41 (TS14422-3G-BL)
- KOHLER Handle Service Kit (1001726-CP)
- KOHLER Lever Handle Assy (77887-CP)
- KOHLER Handle Kit, Small (1290445-CP)
- MOEN Handle Kit, 125756ORB (125756ORB)
- Kohler Kitchen Faucets & Accessories