Shop All Handles, Levers & Controls
Kohler
Components Rite-Temp Shower Valve Trim With Lever Handle
Mfr # TS78015-4-2MB
Zoro # G401212788
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Brushed Modern Brass
- Material Brass
- Includes Handles
- Overall Width 6-3/8 in
- Valve Type Pressure Balanced
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # TS78015-4-2MB
- Zoro # G401212788
- UPC # 885612906373
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 6-3/8 in |
Height | 6-3/8 in |
Details
Finish | Vibrant Brushed Modern Brass |
Material | Brass |
Includes | Handles |
Valve Type | Pressure Balanced |
Handle Type | Lever |
Color/Finish | Vibrant Brushed Moderne Brass |
Mounting | Wall Mounted |
ADA Compliant | Yes |
Standards | ASME A112.18.1; ASME, CSA |
Number Of Handles | 1 |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1" FIPT PVC Spring Check Valve (4RG66)
- KOHLER Contemporary Round Bottle Trap (9033-BN)
- ZORO SELECT 3/8" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1881-020)
- SYMMONS Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Chrome (S-71)
- KOHLER Artifacts Transfer Vlv Trim, Cross (T72770-3-2MB)
- KOHLER Artifacts Widespread Handles, Lever (98068-4-AF)
- KOHLER Dtv+ Interface Mounting Bracket (99694-SN)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BL)
- KOHLER Handle, Lav (1025000-A-CP)
- KOHLER Artifacts Rite-Temp Valve Trim With Lever Handle (TS72767-4-BV)
- NEWPORT BRASS Metal Button in Polished Chrome (2-532/26)
- Kohler Handles, Levers & Controls