Shop All Toilet Paper Dispensers & Holders
Kohler
Components Pivoting Toilet Paper Holder
Mfr # 78382-CP
Zoro # G701196511
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 5.67 in
- Dispenser Height 2.21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78382-CP
- Zoro # G701196511
- UPC # 885612692368
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 5.67 in |
Dispenser Height | 2.21 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONT 9 RESTORATION F9 Set (F9BC-C,F9EF-C,F9GK-C,F9DE-C)
- SPILLTECH Sorbents, 18 gal, 8 in x 18 in, Oil, White, Polyester (WBB818)
- UNGER Microfiber Duster 1 pk (989460)
- TOUGH GUY 120" Handle, 1 1/8 in Dia, Brown, Wood (90608)
- KOHLER Parallel Pivoting Toilet Tissue Holder (23528-2MB)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-BN)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BN)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- Kohler Toilet Paper Dispensers & Holders