Shop All Toilet Paper Dispensers & Holders
Kohler
Components Pivoting Toilet Paper Holder
Mfr # 78382-BL
Zoro # G401196576
product price: $154.76
/ea
Free Shipping & Returns
$154.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.99 in
- Dispenser Width 4.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78382-BL
- Zoro # G401196576
- UPC # 885612692399
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.99 in |
Dispenser Width | 4.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, , Blue, PK 2 (RAC96084)
- PROTEAM Switch Box w/ Hook and Loop & Screws (106287)
- JIFFY STEAMER J-2000 Garment Steamer w/NEMA 5-15 120V Cord Set (1221)
- PURE BRIGHT Cleaners & Detergents, Spray Bottle, Fresh, 9 PK (21598638591)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Refined Vertical Toilet Paper Holder (31207-BN)
- KOHLER Alteo Pivoting Toilet Tissue Holder (37054-BN)
- KOHLER Square Vertical Toilet Tissue Holder (23289-2MB)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- Kohler Toilet Paper Dispensers & Holders