Shop All Toilet Paper Dispensers & Holders
Kohler
Components Pivoting Toilet Paper Holder
Mfr # 78382-2MB
Zoro # G601196536
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 1.85 in
- Dispenser Height 3.03 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78382-2MB
- Zoro # G601196536
- UPC # 885612895219
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 1.85 in |
Dispenser Height | 3.03 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN Coarse Counter Duster, 0005400700 (0005400700)
- COLORCORE Scrub Brush ColorCore Stiff Long Handle Scrub Brush, , Stiff (410816)
- POLE PRO Pole 20ft Pro Line Aluminum Extention (1720AL5)
- TENNANT Filter, Exhaust Filter (9009072)
- KOHLER Pivoting Toilet Tissue Holder (14377-BL)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-TT)
- KOHLER Occasion Vertical Toilet Tissue Holder (27064-BMB)
- KOHLER Purist Pivoting Toilet Paper Holder (14377-RGD)
- KOHLER Riff Toilet Tissue Holder Polished Chrome (27413-CP)
- KOHLER Artifacts Pivoting Toilet Paper Holder (72573-2MB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vlora Solid Brass Single Post Paper Holder, Satin Nickel (VR-PH1 15)
- Kohler Toilet Paper Dispensers & Holders