Shop All Bathtub Faucets
Kohler
Components Freestanding Bth Fct - Lever
Mfr # T77984-4-BN
Zoro # G908462693
Free Shipping & Returns
$3,137.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9.625 in
- Overall Height 43.9375 in
- Overall Width 4.75 in
- Finish Vibrant Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T77984-4-BN
- Zoro # G908462693
- UPC # 885612754165
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Length | 9.625 in |
Overall Height | 43.9375 in |
Overall Width | 4.75 in |
Details
Finish | Vibrant Brushed Nickel |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 1" NPT Brass Spring Check Valve (100003-1)
- BEHRINGER Tube Clamp Kit, Tube 1/4 In, Zinc-Plated (TW2025-PP)
- CHICAGO FAUCET LH Ceramic Cartridge, Brass/SS, PK12 (1-100XKBL12JKABNF)
- LEGEND VALVE 2" D.U. STEAM GASKET (301-438)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Standard Handle (CB-F04-CR)
- HOME PLUS Tub Faucet 2H Chrm (356401)
- KINGSTON BRASS Freestanding Tub Faucet, Brushed Nickel, Freestanding (KS7138ABL)
- Kohler Bathtub Faucets & Accessories