Shop All Bathtub Faucets
Kohler
Components Freestanding Bth Fct Indstrl
Mfr # T77984-9-CP
Zoro # G708462718
Free Shipping & Returns
$2,325.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 43.9375 in
- Overall Width 4.75 in
- Overall Length 9.625 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T77984-9-CP
- Zoro # G708462718
- UPC # 885612754134
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Height | 43.9375 in |
Overall Width | 4.75 in |
Overall Length | 9.625 in |
Details
Finish | Polished Chrome |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Barbed, Push-to-Connect Plug-In Reducer, 6mm Tube Size, Nylon, Black, 10 PK (3166 06 08)
- TOTO Dynamo Hydropower Generator Form Tn789V4 (TH559EDV462)
- SANI-LAV 5" W x 1-1/4" L x 6-1/2" H, Splash Mount, Solid Cast Brass (2002)
- KOHLER Composed Widespread Faucet, Lever (73060-4-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (208)
- LASALLE BRIS LASALLE BRIS 20351207 4 in. Tub Faucet & Shower Valve Chrome (L64-20351207)
- CASTELLO USA Neptune Freestanding Chrome Gooseneck Tub Filler Faucet with Drift Handle (CB-F04-CR-J0903)
- Kohler Bathtub Faucets & Accessories