Shop All Bathtub Faucets
Kohler
Components Freestanding Bth Fct Indstrl
Mfr # T77984-9-BL
Zoro # G708462725
product price: $3,138.86
/ea
Free Shipping & Returns
$3,138.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 4.75 in
- Overall Length 9.625 in
- Overall Height 43.9375 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T77984-9-BL
- Zoro # G708462725
- UPC # 885612872258
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Width | 4.75 in |
Overall Length | 9.625 in |
Overall Height | 43.9375 in |
Details
Finish | Matte Black |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Backflow Preventer Repair Kit (LFRK 909M1-RT 1 1/4-2)
- ANVIL Split-Ring Hanger, 1.75"H, Malleable Iron (560500191)
- BELIMO 1/2 in. 2WayVlv 3.0cv ChrPlt Trim (B212B)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 10 ft Length, Type L (LH06010)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- KOHLER Deck-Mount Bath Faucet With Handshower in Vibrant Brushed Nickel (35913-4-BN)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- B & K FAUCET TUB ONLY (222-219)
- CENTRAL BRASS Two Handle Leg Tub Faucet, Polished Chrome, Wall (0211-Q)
- Kohler Bathtub Faucets