Shop All Bathtub Faucets
Kohler
Components Freestanding Bth Fct Indstrl
Mfr # T77984-9-2MB
Zoro # G108462691
Free Shipping & Returns
$3,371.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 43.9375 in
- Overall Width 4.75 in
- Overall Length 9.625 in
- Finish Vibrant Brushed Moderne Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T77984-9-2MB
- Zoro # G108462691
- UPC # 885612885296
- Country of Origin Unknown
- Category Bathtub Faucets
Dimensions
Overall Height | 43.9375 in |
Overall Width | 4.75 in |
Overall Length | 9.625 in |
Details
Finish | Vibrant Brushed Moderne Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AXION AXION® MSR Showerhead (SP829SS)
- WHITEHAUS Vitreous China Sgl Bowl, Drop-In Sink W/ Wire Basket And 3 ½" Off Cente (WH474-53)
- KOHLER Escutcheon, 34304-VF (34304-VF)
- MOEN O-Ring Kit (141025)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Brushed Nickel (T35910-3-BN)
- KOHLER Deck-Mount Bath Faucet With Handshower in Polished Chrome (35913-4-CP)
- KOHLER Wall-Mount Bath Faucet Trim in Vibrant Polished Nickel (T35910-3-SN)
- KOHLER Components Freestanding Bth Fct - Lever (T77984-4-BL)
- TOTO FILL VALVE ASSEMBLY W/ RR30% (TSU81.30-A)
- MOEN Genta Lx 1H Wall Mount Tub Bl (WT901BL)
- US HARDWARE Tub Shwr Divtr Cncl Chm 3-3/8 (P-671B)
- Kohler Bathtub Faucets