Shop All Shelving & Rack Accessories
Kohler
Components Double Towel Shelf Assembly
Mfr # 78379-TT
Zoro # G808589957
original price:
$153.00
25% off
new price: $114.75
/ea
Free Shipping & Returns
$114.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.74 in
- Overall Width 4.06 in
- Length 17.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78379-TT
- Zoro # G808589957
- UPC # 885612692665
- Country of Origin Unknown
- Category Shelving & Rack Accessories
Dimensions
Overall Height | 3.74 in |
Overall Width | 4.06 in |
Length | 17.13 in |
Details
Item | Components Double Towel Shelf Assembly |
Description
Components Double Towel Shelf Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 25 3/4 in L, 17 3/4 in W, 6 in H (8800085269)
- GARDNER BENDER Reel Stand, 4 Spindles, Steel, Red, 13 1/2 in W x 24 in D x 9 1/2 in H (WSP-100E)
- PLANO Plano ProLatch StowAway 4-24 Adjustable Compartment Box, , 14W x 9D x 1-7/8H, Clear (2370002)
- DURHAM MFG Small Compartment box, 24 opening, for small part storage (202-95)
- KOHLER Shelf Kit (1070999-GT1)
- KOHLER Choreograph 21 Floating Shelf (97623-BL)
- ECONOCO Rectangular Tubing 48"L, Black, 10PK (REMAB4)
- ECONOCO Grid Cubby Connector, White, 100PK (GSC/W)
- PRAIRIE VIEW INDUSTRIES Prairie View N244848-3 Complete 3 Tier Shelving Units; 48 x 24 x 48 in. (A244848-3)
- ECONOCO Grid Sloped Basket 12" x 8", Black, 6PK (BSK14/B)
- HALLOWELL Vertical Shelf Divider, 20 ga., Gray, PK12 (5240-1812-12HG)
- Kohler Shelving & Rack Accessories