Shop All Shower Faucets
Kohler
Components Diverter/Handshower
Mfr # 77989-SN
Zoro # G608462849
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 6 in
- Width 3.3125 in
- Height 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77989-SN
- Zoro # G608462849
- UPC # 195711038142
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 6 in |
Width | 3.3125 in |
Height | 2.375 in |
Details
Material | Brass |
Finish | Vibrant Polished Nickel |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This handshower hose guide coordinates with Components faucets and shower trim for a personalized design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove, Lockable Dust Cap, AL, 4" (400DC-LAL)
- THRIFCO PLUMBING 12 Pt. Outdoor Faucet / Hose Bibb Tee Handle (4400287)
- AMERICAN STANDARD Cadet Pro Tank Cover For 4188A Bon (735172-400.021)
- JONES STEPHENS Chrome Plated Tank Trip Lever for Western Pottery 10in. Brass Arm with Plastic Spud and Nut (T01080)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KOHLER Occasion Thermostatic Valve Trim (T27040-3-SN)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- KOHLER Purist Multi-Function Handshower Kit 2.5Gpm (22178-TT)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- Kohler Shower Faucets