Shop All Toilet Paper Dispensers & Holders
Kohler
Components Covered Double Toilet Paper Holder
Mfr # 78384-CP
Zoro # G601196550
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Finish Polished Chrome
- Dispenser Height 3.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78384-CP
- Zoro # G601196550
- UPC # 885612692689
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 3.38 in |
Dispenser Width | 2.38 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Finish | Polished Chrome |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLUTION SORBENT PRODUCTS Global Industrial Universal Sorbent Pads, Medium-weight, 15inL x 18inW, Gray, 100/Pack (670631)
- WEILER 9" Counter Duster, Orange Synthetic Fill, Fine Brushing (42213)
- DAP Spray Applicator Cleaner, 12 fl oz Cap. (7565012005)
- POLAR PLASTICS Film, Construction, 4Mil, Clear, 10x100Ft (C104)
- KOHLER Components Covered Double Toilet Paper Holder (78384-BN)
- KOHLER Parallel Double Toilet Tissue Holder (21897-2MB)
- KOHLER Margaux Horizontal Toilet Tissue Hold (16265-CP)
- KOHLER Honesty Pivoting Toilet Paper Holder (26638-BN)
- KOHLER Elate Toilet Paper Holder (27292-BN)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- GEORGIA-PACIFIC Toilet Paper Dispr, Centerpull, (2) Rolls (56509)
- Kohler Toilet Paper Dispensers & Holders