Shop All Toilet Paper Dispensers & Holders
Kohler
Components Covered Double Toilet Paper Holder
Mfr # 78384-BL
Zoro # G701196597
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Width 8.75 in
- Dispenser Height 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78384-BL
- Zoro # G701196597
- UPC # 885612692719
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 8.75 in |
Dispenser Height | 1.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Autoclav.Biohaz. Bag, 20to30gal, Red, PK100 (ACLB142856)
- RUBBERMAID COMMERCIAL 16 gal Rectangular Trash Can, Beige, 11 in Dia, Open Top, High Quality Resin Blend (1971259)
- WINDSOFT Perforated Roll Paper Towels, 2 Ply, 85 Sheets, White (WIN122085RL)
- UNGER Complete ErgoTec SwivelLoc 0 degrees S Plus Squeegee 18 Inch (LS000,UC450)
- KOHLER Parallel Pivoting Toilet Paper Holder (23528-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-CP)
- KOHLER Components Pivoting Toilet Paper Holder (78382-CP)
- KOHLER Kumin Toilet Paper Holder (24546-BN)
- KOHLER Square Double Toilet Paper Holder (23288-BL)
- KOHLER Square Double Toilet Tissue Holder (23288-CP)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- Kohler Toilet Paper Dispensers & Holders