Shop All Toilet Paper Dispensers & Holders
Kohler
Components Covered Double Toilet Paper Holder
Mfr # 78384-2MB
Zoro # G901196649
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Height 2.68 in
- Dispenser Width 9.02 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78384-2MB
- Zoro # G901196649
- UPC # 885612895349
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.68 in |
Dispenser Width | 9.02 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY 24" Curved Flr Squeegee (54524)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 15/16" ID tubes with 1/4-28 M thread & jam nut (GTC-211-15/16)
- SANITAIRE Foot Pedal (24834A5)
- NU-CALGON 4291-05 2.5 Gallon Nu-Brite Condenser Coil Cleaner (499429105)
- KOHLER Elate Toilet Roll Holder (27292-BL)
- KOHLER Components Pivoting Toilet Paper Holder (78382-2MB)
- KOHLER Avid Covered Toilet Paper Holder (97503-CP)
- KOHLER Elate Toilet Paper Holder (27292-CP)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- KOHLER Elate Double Tp Holder (27289-BL)
- ALFI BRAND White Matte Stainless Steel Recessed Shelf / Toilet Paper Holder Niche (ABTPNC88-W)
- Kohler Toilet Paper Dispensers & Holders