Shop All Bath Towel Bars and Hooks
Kohler
Components 30 Towel Bar Assembly
Mfr # 78374-BV
Zoro # G408451821
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Height 2.375 in
- Length 32.375 in
- Width 32.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78374-BV
- Zoro # G408451821
- UPC # 195711017871
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.375 in |
Length | 32.375 in |
Width | 32.375 in |
Details
Finish | Vibrant Brushed Bronze |
Material | Zinc |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel bar in a finish to match your Components faucets.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Cartridge Seat Washer, Dia .565 In (1-021JKABNF)
- CENTRAL BRASS Diverter Stem Assembly W/Replaceable Seat (K-3-DT)
- SLOAN Flex Tube Dual Filtered Diaphragm Assembly (EBV1023A)
- DELTA Diverter 6-Setting 3-Port Trim Venetian Bronze (T11900-RB)
- KOHLER Artifacts Double Robe Hook (72572-2MB)
- KOHLER Draft Hotelier (22568-CP)
- KOHLER 34 (27426-BMB)
- KOHLER Kumin 24" Towel Bar (97882-BL)
- KOHLER Devonshire Towel Ring (10557-PB)
- KOHLER Honesty 18 Towel Bar (26633-2MB)
- KOHLER Components Robe Hook (78378-2MB)
- Kohler Bath Towel Bars and Hooks