Shop All Handles, Levers & Controls
Kohler
Components 2H Wm Lav Handle Trim - Oyl
Mfr # T77981-8-TT
Zoro # G208455081
product price: $420.30
/ea
Free Shipping & Returns
$420.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant Titanium
- Material Brass
- Length (In.) 1.5 in
- Height 1.5 in
- Overall Width 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T77981-8-TT
- Zoro # G208455081
- UPC # 195711047250
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Length (In.) | 1.5 in |
Height | 1.5 in |
Overall Width | 2.375 in |
Details
Finish | Vibrant Titanium |
Material | Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1 Inch x 3/4 Inch Slip x Slip PVC Coupling SCH 40 (8113781)
- JONES STEPHENS Bar Tap Faucet, Brushed Nickel (B70008)
- DIXON 1" Brass Safety Check Valve (SCVH8)
- SLOAN Volume Regulator Ebv95 Volume Regulator 1.6 Clt And 1.0 Url (6 Pack) (5325122)
- KOHLER Handle Assembly, Cross, Rt (1265194-BV)
- KOHLER Triton Cross Handles For Widespread B (16012-3-CP)
- KOHLER Insert, Handle, Plastic (50349-0L)
- KOHLER Composed Tall Single-Hdl Faucet, Lever (73168-4-BL)
- KOHLER Dtv+ Interface Mounting Bracket (99694-CP)
- KOHLER Triton Cross Handles For Centerset Ba (16010-3-CP)
- DELTA Dorval Handle With Set Screw (RP100950BL)
- Kohler Handles, Levers & Controls