Shop All Handles, Levers & Controls
Kohler
Components 2H Wm Lav Handle Trim - Oyl
Mfr # T77981-8-SN
Zoro # G008458251
product price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Vibrant Polished Nickel
- Material Brass
- Height 1.5 in
- Length (In.) 1.5 in
- Overall Width 2.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # T77981-8-SN
- Zoro # G008458251
- UPC # 195711047229
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 1.5 in |
Length (In.) | 1.5 in |
Overall Width | 2.375 in |
Details
Finish | Vibrant Polished Nickel |
Material | Brass |
Description
Modern Form Meets Modern Function: The Kohler Components Collection Is Defined By Controlled Forms And Stark Precision In Every Line And Angle.
- •Two Oyl handles allow for both volume and temperature control
- •Coordinates with Components faucets, accessories, and showering components to complete your bathroom
- •Dual-control wall-mounted
- •Two-handle bathroom faucet trim for wall-mount installations
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUOR WATER SYSTEMS Frostproof Wall Hydrant, 4" (HH004-B)
- ELKAY 8" Mount, Residential / Commercial 3 Hole Concealed Deck Faucet 8" (LKD2439C)
- KURIYAMA Tubing, Clear, Shore A 73, 1/2" I.D. (K7160-08X5)
- MOEN Stop Valve (12639)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- KOHLER Handle Kit, 1297138-CP (1297138-CP)
- KOHLER Components Bathroom Sink Handles W/ Lever Design (77974-4-CP)
- KOHLER Lift Knob Assembly (1186243-BN)
- KOHLER Handle Service Kit (1001726-CP)
- KOHLER Trip Handle Assembly (77940-CP)
- PEERLESS Designer Single Metal Lever Handle Kit With Set Screw (RP47842BN)
- Kohler Kitchen Faucets & Accessories