Shop All Handles, Levers & Controls
Kohler
Components 2H Wm Lav Handle Trim - Oyl
Mfr # T77981-8-AF
Zoro # G908458269
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vibrant French Gold
- Material Brass
- Overall Width 2.375 in
- Length (In.) 1.5 in
- Height 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # T77981-8-AF
- Zoro # G908458269
- UPC # 195711047243
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Overall Width | 2.375 in |
Length (In.) | 1.5 in |
Height | 1.5 in |
Details
Finish | Vibrant French Gold |
Material | Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLDWIDE SOURCING Coupling Malleable Galv 1/2 (21-1/2G)
- SLOAN Sensor Assembly, For 2XU46 & 2NYD3 (EAF-14-A)
- ZORO SELECT Tubing, PVC, 1/8" I.D., 1/4" O.D. (ZUSA-HT-2204)
- HAUSEN 1/2-inch PEX Standard Port Brass Ball Valve with PEX Expansion Connection (HA-BV121-1)
- KOHLER Handle Assembly (1015467-CP)
- KOHLER Components Bathroom Sink Handles With Oyl Design (77974-8-BL)
- KOHLER Handle Service Kit (1224401-CP)
- KOHLER Components Rite-Temp Shower Valve Trim With Lever Handle (TS78015-4-BN)
- KOHLER Kit Spr Pcba Mode Hp Dual Prog (1407220)
- KOHLER Occasion Knob Handles (27010-9-SN)
- KOHLER Purist Valve Trim-Cross (TS14423-3-2MB)
- Kohler Kitchen Faucets & Accessories