Shop All Bath Towel Bars and Hooks
Kohler
Components 24" Towel Bar
Mfr # 78373-CP
Zoro # G501195998
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collection Components
- Length 2-15/16 in
- Material Metal
- Color Polished Chrome
- Height 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78373-CP
- Zoro # G501195998
- UPC # 885612692245
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Length | 2-15/16 in |
Width | 24 in |
Height | 2-3/8 in |
Details
Item | Towel Bar |
Collection | Components |
Material | Metal |
Color | Polished Chrome |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary towel bar in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Bell Reducer, 2-1/2 x 2 in Nominal, FNPT End Style, 150 lb, Iron, Galvanized (BR2520G)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Polypropylene, White/Plastic Finish, 90 Degree, Lavatory/Kitchen, Elbow (1PPA1)
- PARKER 1/2" FNPT SS Cross (8 FX-SS)
- MOEN Belfield Kd 1H Fixed Spt W/Ss Bl (7245BL)
- KOHLER Components Towel Arm (78377-CP)
- KOHLER Purist Towel Ring (14441-SN)
- KOHLER Honesty 24 Towel Bar (26634-2MB)
- KOHLER Artifacts 24" Double Towel Bar (72570-SN)
- KOHLER Parallel Robe Hook (23529-BL)
- KOHLER Artifacts Towel Ring (72571-BL)
- KIBI Cube 10 inch Bathroom Towel Bar (KBA1503BG)
- Kohler Bath Towel Bars and Hooks