Shop All Bathroom Sink Faucets
Kohler
Components 1H Tall Lavatory Faucet
Mfr # 77959-4A-SN
Zoro # G208453872
product price: $709.16
/ea
Free Shipping & Returns
$709.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Width 1.875 in
- Height 11.25 in
- Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 77959-4A-SN
- Zoro # G208453872
- UPC # 195711039934
- Country of Origin Unknown
- Category Bathroom Sink Faucets
Dimensions
Width | 1.875 in |
Height | 11.25 in |
Length | 7 in |
Details
Finish | Vibrant Polished Nickel |
Body Material | Brass |
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to control with one hand. The tall height of this faucet beautifully complements vessel-style sinks. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER TRIPLE-LOK - PIPE 90 DEG (6 CTX-S)
- WATCO 901 Series Sch. 40 PVC Half Kit - Lift-Turn (901-LT-PVC-PB)
- ZORO SELECT Sillcock, Quarter Turn, Brass, 3/4 NPT (6PDZ2)
- NIBCO PRESS SYSTEM Fitting Reducer, 1"x3/4", FTG X Press, PK10 (9008300PC)
- KOHLER Dual Handle 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (K-15261-4RA-CP)
- KOHLER Tone Widespread Bathroom Sink Fct Matte Black, 1.2 gpm (27416-4-BL)
- KOHLER Manual 8" Mount, Gooseneck Bathroom Faucet (K-10272-4-CP)
- KOHLER Hint Widespread Bathroom Sink Faucet (97093-4-BN)
- KOHLER Triton Bowe Monoblock Gneck - Lever (100T70-4AKL-CP)
- KOHLER Manual 8" Mount, Straight Spout Bathroom Faucet (K-800T20-5AKA-CP)
- ROHL Campo Widespread Lavatory Faucet (A3318IWPN-2)
- Kohler Bathroom Sink Faucets & Accessories