Shop All Bath Towel Bars and Hooks
Kohler
Components 18? Towel Bar Assembly
Mfr # 78372-TT
Zoro # G108451374
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.72 in
- Height 3.35 in
- Length 21.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 78372-TT
- Zoro # G108451374
- UPC # 885612692221
- Country of Origin Unknown
- Category Bath Towel Bars and Hooks
Dimensions
Width | 4.72 in |
Height | 3.35 in |
Length | 21.25 in |
Description
Components 18? Towel Bar Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- EEMAX Electric Tankless Water Heater, 208/240V (XTP032208)
- ZORO SELECT 1-1/2" FNPT SS Locknut (4381038070)
- KOHLER Components Robe Hook Assembly (78378-BV)
- KOHLER Kumin Towel Ring (97898-CP)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- KOHLER Honesty Robe Hook (26636-BL)
- KOHLER Composed Robe Hook (73146-AF)
- KOHLER Components Robe Hook (78378-BL)
- PAMEX Ventura Collection Metal Towel Ring Matte Black Finish (BC7BL30)
- Kohler Bath Towel Bars and Hooks