Shop All Sink Drains
Kohler
Clicker Drain W/O Overflow
Mfr # 33151-BV
Zoro # G508589394
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length - Drains 9.75 in
- Height - Drains 4.125 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kohler
- MFR # 33151-BV
- Zoro # G508589394
- UPC # 885612988096
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.75 in |
Height - Drains | 4.125 in |
Width | 4.75 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Vibrant Brushed Bronze |
Description
Clicker Drain W/O Overflow
- •Without overflow
- •1-1/4" (32 mm) connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Slip Ring (RP6044)
- ZORO SELECT 1-1/4" MNPT x 3/4" FNPT Galvanized Hex Bushing (5P887)
- CHICAGO VALVES AND CONTROLS 1/2", Stainless Steel 200 WOG Threaded Globe Valve (3266SW005)
- ZORO SELECT 1/8" Compression Low Lead Brass Union (700062-02)
- KOHLER Clicker Drain With Overflow (1035625-CP)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- KOHLER Clicker Drain With Overflow (25322-BN)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-2MB)
- KOHLER Duostrainer Sink Drain And Strainer Basket, Less Tailpiece (8799-2MB)
- PLUMB Pak PP20555 15 in 90 Degree Sink Drain Elbow (8445306)
- Kohler Sink Drains