Shop All Sink Drains
Kohler
Clicker Drain W/O Overflow
Mfr # 33151-BL
Zoro # G508659189
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length - Drains 9.75 in
- Width 4.75 in
- Height - Drains 4.125 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 33151-BL
- Zoro # G508659189
- UPC # 885612988072
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.75 in |
Width | 4.75 in |
Height - Drains | 4.125 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Matte Black |
Description
Clicker Drain W/O Overflow
- •Without overflow
- •1-1/4" (32 mm) connection
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Diverter Stem Unit (OP-340007)
- KEEN 1.25 in. Master Plumber Drain Center Outlet Tee (KE864766)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 16 Inch Long Stainless Steel Riser (7642067)
- ZORO SELECT 1/2" x 6-1/2" Black Pipe Nipple Sch 40 (0830016606)
- KOHLER Pop-Up Lav Drain W/Overflow, Exposed (7114-A-BV)
- KOHLER Premier Drain W/Overflow (1035350-BL)
- KOHLER Clicker Drain W/O Overflow (33151-2MB)
- KOHLER Standard Drain With Overflow (1037023-2BL)
- KOHLER Standard Pop-Up Drain, Non-Exposed, With (7126-CP)
- KINGSTON BRASS KB6000 Complement Push-Up Drain W/ Overflow, Matte Black (KB6000)
- Kohler Sink Drains