Shop All Sink Drains
Kohler
Clicker Drain W/O Overflow
Mfr # 33151-2BL
Zoro # G508769826
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction - Drains Stainless Steel
- Length - Drains 9.75 in
- Height - Drains 4.125 in
- Width 4.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kohler
- MFR # 33151-2BL
- Zoro # G508769826
- UPC # 885612988041
- Country of Origin Unknown
- Category Sink Drains
Dimensions
Length - Drains | 9.75 in |
Height - Drains | 4.125 in |
Width | 4.75 in |
Details
Material of Construction - Drains | Stainless Steel |
Finish | Blackened Bronze |
Description
Clicker Drain W/O Overflow
- •Without overflow
- •1-1/4" (32 mm) connection
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON E-Series, MNPT 3/4", Plug 3/4", BR (E6M6-B)
- SMITH-COOPER 3/4" MNPT x 16-1/2" TBE Brass Pipe Nipple Sch 40 (4385011830)
- OAKBROOK COLLECTION Showerhead Wm 3Set Chrm (520 A3335CP-WS)
- WATTS Plt-5 Expansion Tank (0067370)
- KOHLER Premier Drain With Overflow (1035350-G)
- KOHLER Clicker Drain With Overflow (25322-SN)
- KOHLER Premier Drain W/Overflow (1035350-RGD)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-2MB)
- KOHLER Duostrainer Sink Drain And Strainer With Tailpiece (8801-BL)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- PLUMB PAK FLOOR TUBE 1-1/4""DIA (PP947W)
- Kohler Sink Drains