No Product Image Available
Kohler

Clicker Drain W/O Overflow


product price: $49.29
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Length - Drains 2.13 in
  • Width 2.13 in
  • Height - Drains 9.05 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Kohler
  • MFR # 1032297-G
  • Zoro # G708589309
  • UPC #
    650531422699
  • Country of Origin Unknown
  • Category Sink Drains

Dimensions

Length - Drains 2.13 in
Width 2.13 in
Height - Drains 9.05 in

Description

Clicker Drain W/O Overflow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.